Motion
86274008
0.2" Square Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769165
MFR #86274008
List Price$53.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2" Square Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769165
MFR #86274008

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$53.53/each for your price

Overview

Mfr description
86274008 86274008 .200" INDIVIDUAL GRADE

Specifications

  • Type
    Gage Block
  • Shape
    Square
  • Material
    Steel
  • Grade
    Grade 0
  • Size
    0.20000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text