Motion
86275104
0.7" Square Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769175
MFR #86275104
List Price$65.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.7" Square Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769175
MFR #86275104

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$65.75/each for your price

Overview

Mfr description
86275104 86275104 .700" INDIVIDUAL GRADE

Specifications

  • Type
    Gage Block
  • Shape
    Square
  • Material
    Steel
  • Grade
    Grade 0
  • Size
    0.70000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text