Motion
86275708
1" Square Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
Mi Item #11769182
MFR #86275708
Price$90.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Square Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
Mi Item #11769182
MFR #86275708

Mfr description
86275708 86275708 1.000 INDIVIDUAL GRADE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.73/each

Specifications

Dimensions

  • Size
    1.00000 in

Details

  • Grade
    Grade 0
  • Material
    Steel
  • Shape
    Square
  • Type
    Gage Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)