Motion
86280104
0.05" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769186
MFR #86280104
List Price$46.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.05" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769186
MFR #86280104

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.25/each for your price

Overview

Mfr description
86280104 86280104 .050"GRADE 0 INDIV. RE

Specifications

  • Type
    Gage Block
  • Shape
    Rectangular
  • Material
    Steel
  • Grade
    Grade 0
  • Size
    0.05000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text