Motion
86280807
0.06" Rectangular Steel Gage Block;Accuracy Grade 0
Mi Item #11769198
MFR #86280807
Price$46.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.06" Rectangular Steel Gage Block;Accuracy Grade 0
Mi Item #11769198
MFR #86280807

Mfr description
86280807 86280807 .060" GRADE 0 INDIV. R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.22/each

Specifications

Dimensions

  • Size
    0.06000 in

Details

  • Grade
    Grade 0
  • Material
    Steel
  • Shape
    Rectangular
  • Type
    Gage Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)