Motion
86280963
0.10005" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769200
MFR #86280963
List Price$37.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.10005" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769200
MFR #86280963

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.03/each for your price

Overview

Mfr description
86280963 86280963 .10005" GRADE 0 INDIV.

Specifications

  • Type
    Gage Block
  • Shape
    Rectangular
  • Material
    Steel
  • Grade
    Grade 0
  • Size
    0.10005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text