Motion
86281011
0.1001" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769201
MFR #86281011
List Price$37.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1001" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769201
MFR #86281011

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.03/each for your price

Overview

Mfr description
86281011 86281011 .1001" GRADE 0 INDIV.

Specifications

  • Grade
    Grade 0
  • Material
    Steel
  • Shape
    Rectangular
  • Size
    0.10010 in
  • Type
    Gage Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text