Motion
86281102
0.101" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769210
MFR #86281102
List Price$36.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.101" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769210
MFR #86281102

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.98/each for your price

Overview

Mfr description
86281102 86281102 .101" GRADE 0 INDIV. R

Specifications

  • Type
    Gage Block
  • Shape
    Rectangular
  • Material
    Steel
  • Grade
    Grade 0
  • Size
    0.10100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text