Motion
86284205
0.25" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769267
MFR #86284205
List Price$46.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.25" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769267
MFR #86284205

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.22/each for your price

Overview

Mfr description
86284205 86284205 .250" GRADE 0 INDIV. R

Specifications

  • Type
    Gage Block
  • Shape
    Rectangular
  • Material
    Steel
  • Grade
    Grade 0
  • Size
    0.25000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text