Motion
86284502
0.4" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769271
MFR #86284502
List Price$46.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.4" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769271
MFR #86284502

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.22/each for your price

Overview

Mfr description
86284502 86284502 .400" GRADE 0 INDIV. R

Specifications

  • Grade
    Grade 0
  • Material
    Steel
  • Shape
    Rectangular
  • Size
    0.40000 in
  • Type
    Gage Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text