Motion
86285004
0.65" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769276
MFR #86285004
List Price$46.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.65" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769276
MFR #86285004

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.25/each for your price

Overview

Mfr description
86285004 86285004 .650" GRADE 0 INDIV. R

Specifications

  • Type
    Gage Block
  • Shape
    Rectangular
  • Material
    Steel
  • Grade
    Grade 0
  • Size
    0.65000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text