Motion
86285202
0.75" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769278
MFR #86285202
List Price$49.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.75" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769278
MFR #86285202

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.03/each for your price

Overview

Mfr description
86285202 86285202 .750" GRADE 0 INDIV. R

Specifications

  • Type
    Gage Block
  • Shape
    Rectangular
  • Material
    Steel
  • Grade
    Grade 0
  • Size
    0.75000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought