Motion
86285608
0.95" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769282
MFR #86285608
Price$49.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.95" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769282
MFR #86285608

Mfr description
86285608 86285608 .950" GRADE 0 INDIV. R
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.03/each

Specifications

Dimensions

  • Size
    0.95000 in

Details

  • Grade
    Grade 0
  • Material
    Steel
  • Shape
    Rectangular
  • Type
    Gage Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)