1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
86286705
12" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #
11769292
MFR #
86286705
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 86286705
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
86286705
12" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #
11769292
MFR #
86286705
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Size
12.00000 in
Details
Grade
Grade 0
Material
Steel
Shape
Rectangular
Type
Gage Block
Overview
Mfr description
86286705 86286705 12.000" GRADE 0 INDIV.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought