1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
86287505
20" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #
11769294
MFR #
86287505
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 86287505
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
86287505
20" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #
11769294
MFR #
86287505
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
86287505 86287505 20.000" GRADE 0 INDIV.
Specifications
Grade
Grade 0
Material
Steel
Shape
Rectangular
Size
20.00000 in
Type
Gage Block
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data