Motion
86290962
0.10005" Rectangular Steel Gage Block;Accuracy Grade AS-1, Includes NIST Traceability Certification
MI ITEM #11769296
MFR #86290962
List Price$28.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.10005" Rectangular Steel Gage Block;Accuracy Grade AS-1, Includes NIST Traceability Certification
MI ITEM #11769296
MFR #86290962

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.93/each for your price

Overview

Mfr description
86290962 86290962 .10005"GRD AS-1 INDIV.

Specifications

  • Grade
    Grade AS-1
  • Material
    Steel
  • Shape
    Rectangular
  • Size
    0.10005 in
  • Type
    Gage Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text