1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
86385606
1.8 GPM, 7/8 Face Diameter, Shower Head with Brass Ball Joint, Chrome Plated, Brass
MI ITEM #
11769446
MFR #
86385606
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 86385606
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
86385606
1.8 GPM, 7/8 Face Diameter, Shower Head with Brass Ball Joint, Chrome Plated, Brass
MI ITEM #
11769446
MFR #
86385606
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
86385606 86385606 1.8GPM BRASS W/CHR FIN
Specifications
Face Diameter
7/8
Finish Coating
Chrome Plated
GPM
1.80
Material
Brass
PSC Code
4510
Type
Shower Head w/Brass Ball Joint
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data