1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
86385622
2.5 GPM, 5-1/2 Face Diameter, Shower Head with Brass Ball Joint, Chrome Plated, Brass
MI ITEM #
11769447
MFR #
86385622
List Price
$135.35
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 86385622
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
86385622
2.5 GPM, 5-1/2 Face Diameter, Shower Head with Brass Ball Joint, Chrome Plated, Brass
MI ITEM #
11769447
MFR #
86385622
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$135.35
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
86385622 86385622 2.5GPM 5-1/2" CHR FIN
Specifications
Face Diameter
5-1/2
Finish Coating
Chrome Plated
GPM
2.50
Material
Brass
PSC Code
4510
Type
Shower Head w/Brass Ball Joint
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data