Motion
86423860
#14 Hex Washer Head Slotted Sheet Metal Screw Steel, 2-1/2" Length Under Head, Grade 2
MI ITEM #11769453
MFR #86423860
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#14 Hex Washer Head Slotted Sheet Metal Screw Steel, 2-1/2" Length Under Head, Grade 2
MI ITEM #11769453
MFR #86423860

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86423860 86423860 14X2-1/2 SLOTTED ZP HE
  • Hex washer head types have a metal washer at the base of the six-sided head that distributes stress and protects the workpiece surface finish
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Type AB screws have the sharp, locating point of type A screws and the thread size of type B screws
  • They are used to cut threads in thin sheet metal.

Specifications

  • Screw Size
    #14
  • Length Measurement Type
    Length Under Head
  • Length
    2-1/2 in
  • Drive Type
    Slotted
  • Head Type
    Hex Washer
  • Point Type
    Type AB
  • Material Grade
    Grade 2
  • Material
    Steel
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought