Motion
86463361 86463361 .833-.916-.0002 PIN GA

Value Collection
86463361 86463361 .833-.916-.0002 PIN GA

0.833 to 0.916" Class ZZ Minus Plug & Pin Gage Set -0.0002" Tolerance, 84 Pieces
MI ITEM #11769460
MFR #86463361 86463361 .833-.916-.0002 PIN GA
Price$515.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
86463361 86463361 .833-.916-.0002 PIN GA

0.833 to 0.916" Class ZZ Minus Plug & Pin Gage Set -0.0002" Tolerance, 84 Pieces
MI ITEM #11769460
MFR #86463361 86463361 .833-.916-.0002 PIN GA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$515.23/each

Specifications

Dimensions

  • Maximum Diameter
    0.9160 in
  • Minimum Diameter
    0.8330 in

Details

  • Class
    ZZ
  • Number Of Pieces
    84
  • Tolerance
    0.000200 in
  • Tolerance Class
    Minus

Overview

Mfr description
86463361 86463361 .833-.916-.0002 PIN GA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought