1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
86463387 86463387 .917-1.000-.0002 PIN G
0.917 to 1" Class ZZ Minus Plug & Pin Gage Set -0.0002" Tolerance, 84 Pieces
MI ITEM #
11769461
MFR #
86463387 86463387 .917-1.000-.0002 PIN G
Price
$467.85
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 86463387 86463387 .917-1.000-.0002 PIN G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
86463387 86463387 .917-1.000-.0002 PIN G
0.917 to 1" Class ZZ Minus Plug & Pin Gage Set -0.0002" Tolerance, 84 Pieces
MI ITEM #
11769461
MFR #
86463387 86463387 .917-1.000-.0002 PIN G
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$467.85
/each
Qty
Add to Cart
Specifications
Dimensions
Maximum Diameter
1.0000 in
Minimum Diameter
0.9170 in
Details
Class
ZZ
Number Of Pieces
84
Tolerance
0.000200 in
Tolerance Class
Minus
Overview
Mfr description
86463387 86463387 .917-1.000-.0002 PIN G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought