Motion
86495504
1/4 Thread, 1,500 Max psi, Pressure Snubber Air
MI ITEM #11769652
MFR #86495504
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Thread, 1,500 Max psi, Pressure Snubber Air
MI ITEM #11769652
MFR #86495504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86495504 86495504 AIR 1/4 NPT FILTER SNU

Specifications

  • Application
    Air
  • Diameter
    3/8 in
  • Maximum Working Pressure
    1,500.000 psi
  • Type
    Pressure Snubber
  • Thread Size
    1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text