Overview
Mfr description
86495512 86495512 WATER/LT OIL 1/4 NPT F
Specifications
- Gauge Pressure Range1500 psi
- ApplicationWater/Light Oil
- Diameter3/8 in
- Maximum Working Pressure1,500.000 psi
- TypePressure Snubber
- Thread Size1/4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data