Motion
86495546
1/4 Thread, 5,000 Max psi, Pressure Snubber Water and Light Oil, 303 Material Grade
MI ITEM #11769656
MFR #86495546
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Thread, 5,000 Max psi, Pressure Snubber Water and Light Oil, 303 Material Grade
MI ITEM #11769656
MFR #86495546

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86495546 86495546 WATER/LT OIL 1/4 NPT F

Specifications

  • Application
    Water/Light Oil
  • Diameter
    3/8 in
  • Maximum Working Pressure
    5,000.000 psi
  • Type
    Pressure Snubber
  • Material Grade
    303
  • Thread Size
    1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text