Motion
86495744
1/4 Thread, 500 Max psi, Pressure Gauge Siphon
MI ITEM #11769659
MFR #86495744
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Thread, 500 Max psi, Pressure Gauge Siphon
MI ITEM #11769659
MFR #86495744

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86495744 86495744 IRON SIPHON 1/4 NPT0

Specifications

  • Maximum Working Pressure
    500.000 psi
  • Type
    Siphon
  • Thread Size
    1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text