Motion
86500709
1-1/8 - 7 UNC, 2-1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Uncoated, 1-11/16" Hex
Mi Item #11769661
MFR #86500709
Price$12.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 - 7 UNC, 2-1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Uncoated, 1-11/16" Hex
Mi Item #11769661
MFR #86500709

Mfr description
86500709 86500709 1-1/8-7 X 2-1/2 ALLOY
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.23/each

Specifications

Dimensions

  • Hex Size
    1-11/16 in
  • Length
    2-1/2 in
  • Thread Size
    1-1/8 - 7 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    ASME B18.2.1
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Standard
    UNC
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)