Motion
86501269
1-1/2 - 6 UNC, 3-1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Uncoated, 2-1/4" Hex
MI ITEM #11769713
MFR #86501269
List Price$35.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 - 6 UNC, 3-1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Uncoated, 2-1/4" Hex
MI ITEM #11769713
MFR #86501269

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.13/each for your price

Overview

Mfr description
86501269 86501269 1-1/2-6 X 3-1/2 ALLOY
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Coating
    Uncoated
  • Fastener Standard
    ASME B18.2.1
  • Hex Size
    2-1/4 in
  • Length
    3-1/2 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Size
    1-1/2 - 6 in
  • Thread Standard
    UNC
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text