Motion
86502820
7/8-9 UNC, 11" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Uncoated, 1-15/16" Hex
MI ITEM #11769871
MFR #86502820
List Price$22.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 UNC, 11" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Uncoated, 1-15/16" Hex
MI ITEM #11769871
MFR #86502820

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.70/each for your price

Overview

Mfr description
86502820 86502820 7/8-9 X 11 ALLOY GR.8
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Coating
    Uncoated
  • Fastener Standard
    ASME B18.2.1
  • Hex Size
    1-15/16 in
  • Length
    11 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Size
    7/8-9 in
  • Thread Standard
    UNC
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text