Motion
86502960
1-8 UNC, 15" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Uncoated, 1-1/2" Hex
MI ITEM #11769886
MFR #86502960
List Price$46.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC, 15" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Uncoated, 1-1/2" Hex
MI ITEM #11769886
MFR #86502960

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.38/each for your price

Overview

Mfr description
86502960 86502960 1-8 X 15 ALLOY GR.8 HE
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    1-8 in
  • Length
    15 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Coating
    Uncoated
  • Fastener Standard
    ASME B18.2.1
  • Hex Size
    1-1/2 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought