Motion
86502986
1-14 UNF, 11" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Uncoated, 1-1/2" Hex
MI ITEM #11769888
MFR #86502986
List Price$22.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-14 UNF, 11" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Uncoated, 1-1/2" Hex
MI ITEM #11769888
MFR #86502986

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.88/each for your price

Overview

Mfr description
86502986 86502986 1-14X11" ALLOY GR8 BLA
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    1-14 in
  • Length
    11 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Coating
    Uncoated
  • Fastener Standard
    ASME B18.2.1
  • Hex Size
    1-1/2 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text