Overview
Mfr description
86503117 86503117 1-1/8-12 X 12 ALLOY GR
- Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
Specifications
- Thread Size1-1/8 - 12 in
- Length12 in
- MaterialAlloy Steel
- Material GradeGrade 8
- CoatingUncoated
- Fastener StandardASME B18.2.1
- Hex Size1-11/16 in
- ThreadingPartially Threaded
- Thread StandardUNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data