Overview
Mfr description
86503323 86503323 1-3/8-6 X 6 ALLOY GR.8
- Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
Specifications
- Thread Size1-3/8 - 6 in
- Length6 in
- MaterialAlloy Steel
- Material GradeGrade 8
- CoatingUncoated
- Fastener StandardASME B18.2.1
- Hex Size2-1/16 in
- ThreadingPartially Threaded
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data