Motion
86503703
1-3/4 - 5 UNC, 4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Uncoated, 2-5/8" Hex
MI ITEM #11769961
MFR #86503703
List Price$52.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4 - 5 UNC, 4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Uncoated, 2-5/8" Hex
MI ITEM #11769961
MFR #86503703

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.63/each for your price

Overview

Mfr description
86503703 86503703 1-3/4-5 X 4 ALLOY GR.8
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    1-3/4 - 5 in
  • Length
    4 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Coating
    Uncoated
  • Fastener Standard
    ASME B18.2.1
  • Hex Size
    2-5/8 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought