1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
86640125
1 x 72" 304/304L Stainless Steel Pipe Nipple 86640125
MI ITEM #
11769994
MFR #
86640125
List Price
$186.55
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 86640125
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
86640125
1 x 72" 304/304L Stainless Steel Pipe Nipple 86640125
MI ITEM #
11769994
MFR #
86640125
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$186.55
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
86640125 86640125 1 X 80" 304SS SCHED 10
Specifications
Length
72 in
Material Grade
304/304L
Pipe Size
1 in
Schedule
10
Style
Welded, Unthreaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought