Motion
86659802
2 - 4-1/2 UNC, 6" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Uncoated, 3" Hex
MI ITEM #11770002
MFR #86659802
List Price$173.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 - 4-1/2 UNC, 6" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Uncoated, 3" Hex
MI ITEM #11770002
MFR #86659802

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$173.23/each for your price

Overview

Mfr description
86659802 86659802 2-4.5 X 6 GR 5 HEX HEA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    2 - 4-1/2 in
  • Length
    6 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Coating
    Uncoated
  • Hex Size
    3 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text