Motion
86659836
2 - 4-1/2 UNC, 7-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Uncoated, 3" Hex
MI ITEM #11770005
MFR #86659836
List Price$127.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 - 4-1/2 UNC, 7-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Uncoated, 3" Hex
MI ITEM #11770005
MFR #86659836

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$127.15/each for your price

Overview

Mfr description
86659836 86659836 2-4.5 X 7-1/2 GR 5 HEX
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    2 - 4-1/2 in
  • Length
    7-1/2 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Coating
    Uncoated
  • Hex Size
    3 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought