Motion
86660099
2-12 UN, 7-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Uncoated, 3" Hex
MI ITEM #11770031
MFR #86660099
List Price$234.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-12 UN, 7-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Uncoated, 3" Hex
MI ITEM #11770031
MFR #86660099

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$234.33/each for your price

Overview

Mfr description
86660099 86660099 2-12 X 7-1/2 GR 8 HEX
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    2-12 in
  • Length
    7-1/2 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Coating
    Uncoated
  • Hex Size
    3 in
  • Threading
    Partially Threaded
  • Thread Standard
    UN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text