Motion
86660263
1-3/4 - 12 UN, 9-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Uncoated, 2-5/8" Hex
MI ITEM #11770045
MFR #86660263
List Price$155.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4 - 12 UN, 9-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Uncoated, 2-5/8" Hex
MI ITEM #11770045
MFR #86660263

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$155.68/each for your price

Overview

Mfr description
86660263 86660263 1 3/4-12 X 9-1/2 GR 5
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1-3/4 - 12 in
  • Length
    9-1/2 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Coating
    Uncoated
  • Hex Size
    2-5/8 in
  • Threading
    Partially Threaded
  • Thread Standard
    UN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought