1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
86733540
2.5 mm 5C Round Collet 1.041-24 Internal Thread Size, Steel
MI ITEM #
11770107
MFR #
86733540
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 86733540
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
86733540
2.5 mm 5C Round Collet 1.041-24 Internal Thread Size, Steel
MI ITEM #
11770107
MFR #
86733540
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
86733540 86733540 2.5MM NULINE 5C ROUND
Specifications
External Thread Size
1.242-20
Internal Thread Size
1.041-24
Material
Steel
PSC Code
5136
Size
2.50 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data