1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
86733599
5 mm 5C Round Collet 1.041-24 Internal Thread Size, Steel
MI ITEM #
11770112
MFR #
86733599
List Price
$29.13
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 86733599
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
86733599
5 mm 5C Round Collet 1.041-24 Internal Thread Size, Steel
MI ITEM #
11770112
MFR #
86733599
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$29.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
86733599 86733599 5MM NULINE 5C ROUND CO
Specifications
External Thread Size
1.242-20
Internal Thread Size
1.041-24
Material
Steel
PSC Code
5136
Size
5.00 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data