Motion
86765781
1-14 UNF Grade 2 Steel Slotted Locknut - 1-1/2" Width Across Flats, 55/64" High, Uncoated
MI ITEM #11770128
MFR #86765781
List Price$5.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-14 UNF Grade 2 Steel Slotted Locknut - 1-1/2" Width Across Flats, 55/64" High, Uncoated
MI ITEM #11770128
MFR #86765781

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.58/each for your price

Overview

Mfr description
86765781 86765781 1-14 PLN STL SLOTTED H
  • Slotted locknuts are thinner than castle locknuts and have slots along the outside diameter of the nut
  • They are locked into place with a cotter pin.

Specifications

  • Thread Size
    1-14
  • Finish Coating
    Uncoated
  • Height
    55/64 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Slotted Lock Nut
  • Width Across Flats
    1-1/2 in
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text