Overview
Mfr description
86806395 86806395 M6X10 A2 18-8 SS SLOTT
- Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
- The flat head lies flush against the workpiece
- Machine screws without washers can be used with both flat and lock washers
- Slotted drive types are used with flat-blade drivers
- They have one linear slot that runs the length of the head
- Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
- It is used in high-stress, outdoor and corrosive applications.
Specifications
- Thread SizeM6x1.00
- Length10.00 mm
- Drive TypeSlotted
- MaterialStainless Steel
- Finish CoatingUncoated
- System of MeasurementMetric
- Fastener StandardDIN 963
- Head TypeFlat
- Length Measurement TypeOverall Length
- Material Grade18-8, A2
- Thread StandardMetric Coarse
- Washer TypeWithout Washer
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data