Motion
86806858
15.5 mm 5C Round Collet 1.041-24 Internal Thread Size, Steel
MI ITEM #11770183
MFR #86806858
Price$29.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15.5 mm 5C Round Collet 1.041-24 Internal Thread Size, Steel
MI ITEM #11770183
MFR #86806858

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.13/each

Specifications

Dimensions

  • External Thread Size
    1.242-20
  • Internal Thread Size
    1.041-24
  • Size
    15.50 mm

Details

  • Material
    Steel
  • PSC Code
    5136

Overview

Mfr description
86806858 86806858 15.5MM NULINE 5C ROUND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought