Motion
86830320
1-1/4 - 7 UNC Steel Right Hand Heavy Hex Nut;2" Across Flats, 1-7/32" High, Galvanized Finish
MI ITEM #11770201
MFR #86830320
List Price$11.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 7 UNC Steel Right Hand Heavy Hex Nut;2" Across Flats, 1-7/32" High, Galvanized Finish
MI ITEM #11770201
MFR #86830320

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.85/each for your price

Overview

Mfr description
86830320 86830320 1-1/4-7" 2H GALV HEAVY
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    1-1/4 - 7
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    1-7/32 in
  • Thread Standard
    UNC
  • Type
    Heavy Hex Nut
  • Width Across Flats
    2 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    A194 Grade 2H
  • Coating
    Galvanized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text