Motion
86853199
1/2" Screw, SAE 1035-1050 Alloy Steel USS Flat Washer 0.557" ID x 1.405" OD, 0.132" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11770213
MFR #86853199
List Price$56.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, SAE 1035-1050 Alloy Steel USS Flat Washer 0.557" ID x 1.405" OD, 0.132" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11770213
MFR #86853199

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.95/each for your price

Overview

Mfr description
86853199 86853199 1/2"USS HI-ALLOY 25/PK
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    0.1320 in
  • Type
    USS
  • Screw Size
    1/2
  • Outside Diameter Range
    1.3680 in~
  • Outside Diameter
    1.4050 in
  • Material Grade
    SAE 1035-1050
  • Inside Diameter Range
    ~0.5770 in
  • Inside Diameter
    0.5570 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text