Motion
86853231
Split Lock Washer - 8.1 mm ID, 0.6800 in OD, 0.0940 in Thickness, Alloy Steel Material, Zinc-Plated Finish
MI ITEM #11770217
MFR #86853231
List Price$16.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 8.1 mm ID, 0.6800 in OD, 0.0940 in Thickness, Alloy Steel Material, Zinc-Plated Finish
MI ITEM #11770217
MFR #86853231

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.60/each for your price

Overview

Mfr description
86853231 86853231 3/8" HI-ALLOY 50/PK LO
  • Split lock washers have a split at one point along their outer diameter, which creates compression and tension to lock the nut in place. Split lock washers are used in high-vibration applications.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.0940 in
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 127
  • Hardness
    Rockwell C44-C51 HBS
  • Maximum Inside Diameter
    0.3850 in
  • Maximum Outside Diameter
    0.6800 in
  • Maximum Thickness
    0.1400 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.3770 in
  • Minimum Outside Diameter
    0.5860 in
  • Screw Size
    3/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought