Motion
86853249
Split Lock Washer - 12.2 mm ID, 0.7760 in OD, 0.1090 in Thickness, Alloy Steel Material, Zinc-Plated Finish
MI ITEM #11770218
MFR #86853249
List Price$10.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 12.2 mm ID, 0.7760 in OD, 0.1090 in Thickness, Alloy Steel Material, Zinc-Plated Finish
MI ITEM #11770218
MFR #86853249

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.83/each for your price

Overview

Mfr description
86853249 86853249 7/16" HI-ALLOY 25/PK L
  • Split lock washers have a split at one point along their outer diameter, which creates compression and tension to lock the nut in place. Split lock washers are used in high-vibration applications.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.1090 in
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 127
  • Hardness
    Rockwell C44-C51 HBS
  • Maximum Inside Diameter
    0.4500 in
  • Maximum Outside Diameter
    0.7760 in
  • Maximum Thickness
    0.1560 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.4400 in
  • Minimum Outside Diameter
    0.6830 in
  • Screw Size
    7/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought