Motion
86853256
Split Lock Washer - 14.2 mm ID, 0.8690 in OD, 0.1250 in Thickness, Alloy Steel Material, Zinc-Plated Finish
MI ITEM #11770219
MFR #86853256
List Price$17.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 14.2 mm ID, 0.8690 in OD, 0.1250 in Thickness, Alloy Steel Material, Zinc-Plated Finish
MI ITEM #11770219
MFR #86853256

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.23/each for your price

Overview

Mfr description
86853256 86853256 1/2" HI-ALLOY 25/PK LO
  • Split lock washers have a split at one point along their outer diameter, which creates compression and tension to lock the nut in place. Split lock washers are used in high-vibration applications.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.1250 in
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 127
  • Hardness
    Rockwell C44-C51 HBS
  • Maximum Inside Diameter
    0.5120 in
  • Maximum Outside Diameter
    0.8690 in
  • Maximum Thickness
    0.1720 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.5020 in
  • Minimum Outside Diameter
    0.7790 in
  • Screw Size
    1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought