Motion
86853264
1/4-20 UNC, 1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Steel, Zinc-Plated Finish, 7/16" Hex
MI ITEM #11770220
MFR #86853264
List Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Steel, Zinc-Plated Finish, 7/16" Hex
MI ITEM #11770220
MFR #86853264

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.85/each for your price

Overview

Mfr description
86853264 86853264 1/4-20X1/2"GR8 15/PK H
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/4-20 in
  • Length
    1/2 in
  • Material
    Steel
  • Material Grade
    Grade 8
  • Coating
    Zinc-Plated
  • Hex Size
    7/16 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought