Motion
86853371
3/8-16 UNC, 1" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Steel, Zinc-Plated Finish, 9/16" Hex
MI ITEM #11770231
MFR #86853371
List Price$8.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 1" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Steel, Zinc-Plated Finish, 9/16" Hex
MI ITEM #11770231
MFR #86853371

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.85/each for your price

Overview

Mfr description
86853371 86853371 3/8-16X1" GR8 10/PK HE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/8-16 in
  • Length
    1 in
  • Material
    Steel
  • Material Grade
    Grade 8
  • Coating
    Zinc-Plated
  • Hex Size
    9/16 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text